Shop All Bit Sockets
Westward
1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 2 1/4 in L
Mfr # 54TM93
Zoro # G3373741
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54TM93
- Zoro # G3373741
- UPC # 00194484306977
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/4 in |
Size | 6mm |
Tip Size | 6 mm |
Socket Depth | Standard |
Insert Length | 1/2 in |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Measurement Type | Metric |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Bit Style | Hex |
Standards | ASME B18.3.2M-1979 |
Category Type | Socket Bits |
Impact Rated | No |
Insulated | No |
Replaceable Insert | No |
Non-Sparking | No |
For Screw Type | Hex |
Tip Style | Hex |
Description
Product details about the WESTWARD - 54TM93 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM93 Bit Socket is a standard socket bit designed with precise metric measurements. With an overall length of 2 1/4 inches and an insert length of half an inch, this tool offers adequate reach for various tasks. It features a drive size of 1/2 inch and is suitable for hex screw types. The tip size measures at 6mm, fitting well into corresponding hardware.
Crafted from durable alloy steel, the WESTWARD - 54TM93 Bit Socket exhibits resilience under pressure and longevity in use. Its chrome finish not only enhances its aesthetic appeal but also adds to its resistance against wear and tear. This socket bit adheres to the ASME B18.3.2M-1979 standards, indicating its reliable performance capabilities.
This product falls under the category type 'Socket Bits' with a hex bit style that provides six points of contact for efficient torque application while reducing the risk of slippage during use. However, it's important to note that this model does not feature impact rating or non-sparking properties nor is it insulated or equipped with replaceable inserts.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM93 Bit Socket is a standard socket bit designed with precise metric measurements. With an overall length of 2 1/4 inches and an insert length of half an inch, this tool offers adequate reach for various tasks. It features a drive size of 1/2 inch and is suitable for hex screw types. The tip size measures at 6mm, fitting well into corresponding hardware.
Crafted from durable alloy steel, the WESTWARD - 54TM93 Bit Socket exhibits resilience under pressure and longevity in use. Its chrome finish not only enhances its aesthetic appeal but also adds to its resistance against wear and tear. This socket bit adheres to the ASME B18.3.2M-1979 standards, indicating its reliable performance capabilities.
This product falls under the category type 'Socket Bits' with a hex bit style that provides six points of contact for efficient torque application while reducing the risk of slippage during use. However, it's important to note that this model does not feature impact rating or non-sparking properties nor is it insulated or equipped with replaceable inserts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 21PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-3/8 (57712)
- RIDGID Pipe Thread Die, 1 In, For SS, 4 Pc (37925)
- WESTWARD 1/2 in Drive Impact Socket Bit 3/8 in, SAE (4LZE1)
- DRILL AMERICA 1/4"-20 1"OD HSS Round Adjustable Die Standard (DWTH1-1420)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 2 1/4 in L (54TM99)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 2 1/4 in L (54TM98)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 2 1/4 in L (54TM94)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/32 in Tip, 1 1/2 in L (54TL82)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 6 mm Tip, 1 13/16 in L (54TM61)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 3 mm Tip, 4 13/16 in L (54TM67)
- PROTO 1/2 in Drive Hex Socket Bit Metric 13 mm Tip, 3 41/64 in L (J5441-13M)
- Westward Bit Sockets