Shop All Bit Sockets
Westward
1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 5 1/4 in L
Mfr # 54TN06
Zoro # G3372953
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Extra Long
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN06
- Zoro # G3372953
- UPC # 190735955253
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 5 1/4 in |
Size | 17mm |
Tip Size | 17 mm |
Socket Depth | Extra Long |
Insert Length | 3 1/2 in |
Details
Socket Type | Extra Long |
SAE or Metric | Metric |
Number of Points | 6 |
Measurement Type | Metric |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Standards | ASME B18.3.2M-1979 |
Category Type | Socket Bits |
Bit Style | Hex |
Impact Rated | No |
Non-Sparking | No |
For Screw Type | Hex |
Replaceable Insert | No |
Tip Style | Hex |
Insulated | No |
Description
Socket Bit, Insert Length 3 1/2 in, Replaceable Insert No, Metric, Tip Size 17 mm, Tip Style Hex, Overall Length 5 1/4 in, Drive Size 1/2 in, Socket Depth Extra Long, For Screw Type Hex, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP SLIP JOINT PLIER 8"" SG (2260636)
- KRAFT TOOL Tapered Hand Darby, Sq, 45 in, Mahogany (CF259)
- WHEELER-REX 26" Cable Saw (626)
- WIDIA Spiral Point Tap, Plug, 2 (12040)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 5 1/4 in L (54TN05)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 5 1/4 in L (54TN02)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 5 1/4 in L (54TN03)
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 5/32 in Tip, 1 1/2 in L (54TN96)
- WESTWARD Handle Only Tip, 1/4" Drive, SAE (53YV62)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/32 in Tip, 1 3/4 in L (54TL67)
- BONDHUS 9/16" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43717)
- Westward Bit Sockets