Shop All Bit Sockets
Westward
1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 5 1/4 in L
Mfr # 54TN05
Zoro # G3372962
original price:
$8.73
11% off
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Extra Long
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54TN05
- Zoro # G3372962
- UPC # 190735955383
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 5 1/4 in |
Size | 14mm |
Tip Size | 14 mm |
Insert Length | 3 1/2 in |
Socket Depth | Deep |
Description
Socket Bit, Insert Length 3 1/2 in, Replaceable Insert No, Metric, Tip Size 14 mm, Tip Style Hex, Overall Length 5 1/4 in, Drive Size 1/2 in, Socket Depth Deep, For Screw Type Hex, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Post/Stake Puller, Black (PP-100)
- IRWIN DRL BT JOBR MULTIMAT1/2"" (1792771)
- DRILL AMERICA 27/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD27/64)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 3/4"x1/2"x1-5/16"x3-5/8" (C41628)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 5 1/4 in L (54TN06)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 5 1/4 in L (54TN03)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 5 1/4 in L (54TN04)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 4 13/16 in L (54TM37)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 9/64 in Tip, 1 3/4 in L (54TL69)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 1 7/8 in L (54TM48)
- PROTO 1/4 in Drive Slotted Socket Bit SAE 3/16 in Tip, 1 53/64 in L (J4744)
- Westward Sockets & Ratchets