Shop All Bit Sockets
Westward
1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 2 1/4 in L
Mfr # 54TM97
Zoro # G3367703
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM97
- Zoro # G3367703
- UPC # 190735953853
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/4 in |
Size | 14mm |
Tip Size | 14 mm |
Insert Length | 1/2 in |
Socket Depth | Standard |
Description
Product details about the WESTWARD - 54TM97 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM97 Bit Socket is a standard socket bit designed for hex screw types. With its metric measurement type, it features a size of 14mm and an overall length of 2-1/4 inches. The insert length measures at half an inch, making it suitable for various general applications that require precision and consistency. This socket bit also has a drive size of 1/2 inch, fitting well with corresponding tools.
Crafted from alloy steel, this socket bit offers durability and longevity under regular use conditions. It adheres to the ASME B18.3.2M-1979 standards which speaks volumes about its quality construction and performance reliability. The chrome finish not only enhances the aesthetic appeal but also adds to its resistance against wear and tear over time.
This product falls into the category type of 'Socket Bits' with a standard depth feature. It comes with a six-point tip style in hex shape that provides adequate grip on fasteners reducing chances of slippage during operations. However, please note that this model does not come with certain features such as non-sparking properties, impact rating, insulation or magnetized tips; nor is it tether capable or equipped with replaceable inserts or locking mechanisms.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM97 Bit Socket is a standard socket bit designed for hex screw types. With its metric measurement type, it features a size of 14mm and an overall length of 2-1/4 inches. The insert length measures at half an inch, making it suitable for various general applications that require precision and consistency. This socket bit also has a drive size of 1/2 inch, fitting well with corresponding tools.
Crafted from alloy steel, this socket bit offers durability and longevity under regular use conditions. It adheres to the ASME B18.3.2M-1979 standards which speaks volumes about its quality construction and performance reliability. The chrome finish not only enhances the aesthetic appeal but also adds to its resistance against wear and tear over time.
This product falls into the category type of 'Socket Bits' with a standard depth feature. It comes with a six-point tip style in hex shape that provides adequate grip on fasteners reducing chances of slippage during operations. However, please note that this model does not come with certain features such as non-sparking properties, impact rating, insulation or magnetized tips; nor is it tether capable or equipped with replaceable inserts or locking mechanisms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (DWDRSD3/8)
- TECHNIKS Spring Collet, TG100, 11/32 in. (04010-11/32)
- METABO Bit Holder, Hex Drive, 1/4" Drive (627241000)
- EAGLE TAPTEK CUTTING TOOLS 31/64 COBALT STUB DRILL 135 SPLIT POINT USA (SC400-031-D)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 2 1/4 in L (54TM95)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 2 1/4 in L (54TM93)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 2 1/4 in L (54TM94)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 4 13/16 in L (54TM30)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 2 1/4 in L (54TM99)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 1 1/2 in L (54TL86)
- DEWALT 3/16" Tip, 3/8 in Drive, Metric, SAE (DWMT86389OSP)
- Westward Sockets & Ratchets