Shop All Bit Sockets
Westward
1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 5 1/4 in L
Mfr # 54TN04
Zoro # G3381207
original price:
$8.74
11% off
new price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Extra Long
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN04
- Zoro # G3381207
- UPC # 00194484306984
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 5 1/4 in |
Size | 12mm |
Tip Size | 12 mm |
Socket Depth | Extra Long |
Insert Length | 3 1/2 in |
Details
Socket Type | Extra Long |
SAE or Metric | Metric |
Number of Points | 6 |
Measurement Type | Metric |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Standards | ASME B18.3.2M-1979 |
Category Type | Socket Bits |
Bit Style | Hex |
Impact Rated | No |
Tip Style | Hex |
Insulated | No |
Replaceable Insert | No |
Non-Sparking | No |
For Screw Type | Hex |
Description
Socket Bit, Insert Length 3 1/2 in, Replaceable Insert No, Metric, Tip Size 12 mm, Tip Style Hex, Overall Length 5 1/4 in, Drive Size 1/2 in, Socket Depth Extra Long, For Screw Type Hex, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Easy Access Hose Clamp Pliers (28657)
- HHIP CAT40 V-Flange Horizontal/Vertical Tool Setting Stand (3900-4084)
- HUBBELL Tool Retractor, 6 ft, For 1-3 lb tool weighing (BD-03)
- MAKITA Makita Impact XPS #2 Phillips 2in Power Bit, Matte Nickel, 3/Pack (E-00773)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 5 1/4 in L (54TN06)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 5 1/4 in L (54TN03)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 5 1/4 in L (54TN02)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 5 1/4 in L (54TM86)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 1 3/4 in L (54TL63)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 4 3/4 in L (54TM18)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T30 L.28 mm (01350030)
- Westward Bit Sockets