Shop All Bit Sockets
Westward
1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 2 1/4 in L
Mfr # 54TM95
Zoro # G3373778
original price:
$4.77
10% off
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54TM95
- Zoro # G3373778
- UPC # 190735954348
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/4 in |
Size | 10mm |
Tip Size | 10 mm |
Insert Length | 1/2 in |
Socket Depth | Standard |
Description
Product details about the WESTWARD - 54TM95 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM95 Bit Socket is a standard socket bit with a size of 10mm. It features an overall length of 2 1/4 inches and an insert length of half an inch, making it suitable for various general applications requiring metric measurements. The drive size is also standardized at 1/2 inch, designed to fit most common wrenches or ratchets. This socket bit has six points and is built to accommodate hex screw types.
Constructed from alloy steel, this product offers durability and resistance against wear and tear. Its chrome finish not only enhances its aesthetic appeal but also provides additional protection against corrosion, extending the lifespan of the tool. The tip style mirrors the bit style as hex-shaped, providing consistent performance when dealing with hex screws.
This WESTWARD - 54TM95 Bit Socket adheres to ASME B18.3.2M-1979 standards indicating its quality construction and reliable performance in various settings where such tools are required. However, please note that this particular model does not feature replaceable inserts or magnetized tips nor does it have locking capabilities or insulation properties; it's also not rated for impact use or tether capable.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM95 Bit Socket is a standard socket bit with a size of 10mm. It features an overall length of 2 1/4 inches and an insert length of half an inch, making it suitable for various general applications requiring metric measurements. The drive size is also standardized at 1/2 inch, designed to fit most common wrenches or ratchets. This socket bit has six points and is built to accommodate hex screw types.
Constructed from alloy steel, this product offers durability and resistance against wear and tear. Its chrome finish not only enhances its aesthetic appeal but also provides additional protection against corrosion, extending the lifespan of the tool. The tip style mirrors the bit style as hex-shaped, providing consistent performance when dealing with hex screws.
This WESTWARD - 54TM95 Bit Socket adheres to ASME B18.3.2M-1979 standards indicating its quality construction and reliable performance in various settings where such tools are required. However, please note that this particular model does not feature replaceable inserts or magnetized tips nor does it have locking capabilities or insulation properties; it's also not rated for impact use or tether capable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DR X 7/16" MAG DEEP IM (GP1014DG)
- BETA 3/8" Drive Impact Socket, Metric, 10 pcs (007100910)
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, Metric, Open End, Full Polish (J49000MCF)
- MARSHALLTOWN Magnesium Hawk, 13 x13 In, DuraSoft Handle (5206D)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 2 1/4 in L (54TM93)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 2 1/4 in L (54TM96)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 2 1/4 in L (54TM94)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T10 Tip, 1 1/2 in L (54TN19)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T8 Tip, 3 1/2 in L (20WZ94)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-10 Tip, 1 7/32 in L (54TN31)
- TEKTON TR60 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27260)
- Westward Bit Sockets