Shop All Sockets
Westward
1/2 in Drive, 9/16" Hex SAE Socket, 6 Points
Mfr # 53YU86
Zoro # G2616280
original price:
$5.64
11% off
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 9/16" |
Socket Depth | Deep |
Socket Sizes | 9/16 in |
Socket Size | 9/16 in |
Description
Socket, Socket Size 9/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 10.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTI BRISTLE BLASTER Air Inlet Bolt (10MT30556)
- MICRO 100 Boring Bar, 10 in L, Steel (TBB-001)
- INGERSOLL-RAND Ratchet Head Repair Kit (107XPA-TRK1)
- JET Center Shaft Assembly (Inside) (HVBS7MW-91A)
- WESTWARD 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (53YU90)
- WESTWARD 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (53YU96)
- WESTWARD 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (53YU97)
- WESTWARD 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (10E278)
- WESTWARD 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YT96)
- WESTWARD 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (53YT51)
- KO-KEN Socket 10mm 4 Point 38mm 1/2 Sq. Drive (14400-10WN)
- Westward Sockets