Shop All Sockets
Westward
1/2 in Drive, 9/16" Hex SAE Socket, 6 Points
Mfr # 53YU08
Zoro # G2766029
product price: $3.09
/ea
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 9/16" |
Socket Sizes | 9/16 in |
Socket Depth | Standard |
Socket Size | 9/16 in |
Description
Socket, Socket Size 9/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 10.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Positioning Device, Laser Accesory (BM1)
- GENERAL TOOLS PUNCH HOLLOW STEEL 3/8" (GN1280J)
- MILWAUKEE TOOL HTIW Kit (2967-21F)
- DRILL AMERICA #20 HSS Heavy Duty Split Point Stub Drill Bit (D/AST20)
- WESTWARD 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (53YU10)
- WESTWARD 1/2 in Drive, 1-5/16" Hex SAE Socket, 6 Points (53YU20)
- WESTWARD 1/2 in Drive, 25/32" 6 pt SAE Socket, 6 Points (10E191)
- WESTWARD 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YV46)
- WESTWARD 1/4 in Drive, 4.5mm Triple Square Metric Socket, 12 Points (53YR53)
- WESTWARD 3/4 in Drive, 2-3/8" 12 pt SAE Socket, 12 Points (45J210)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 2-9/16 HEX RD AXLE NUT SOCKET (KH1228)
- Westward Sockets & Ratchets