Shop All Sockets
Westward
1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points
Mfr # 53YV31
Zoro # G2771568
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 7/8" |
Socket Sizes | 7/8 in |
Socket Depth | Deep |
Socket Size | 7/8 in |
Description
Socket, Socket Size 7/8 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 16.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: HIT-45RB4 - Single Flute 1/4" Down Shear Router Drill Bit for Aluminum Doors (MJR-HIT-45RB4)
- WILTON JWS-35X5-1, Table Saw Shaper, 5HP 1PH 230V (708326)
- MITUTOYO Dial indicators, 0.0001-0.5 in (2358AB-10)
- SUPER TOOL Chucking Reamer, 0.2530 In., 4 Fl, Carb Tip (56552530)
- WESTWARD 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (53YV38)
- WESTWARD 1/2 in Drive, 1" Triple Square SAE Socket, 12 Points (53YV33)
- WESTWARD 1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YV30)
- WESTWARD 1/2 in Drive, 30mm Hex Metric Socket, 6 Points (53YU42)
- WESTWARD 3/4 in Drive, 58mm 6 pt Metric Socket, 6 Points (10E336)
- WESTWARD 3/4 in Drive, 2" 6 pt SAE Socket, 6 Points (10E314)
- KO-KEN Socket 9mm 4 Point 38mm 1/2 Sq. Drive (14400-9WN)
- Westward Sockets & Ratchets