Shop All Sockets
Westward
1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points
Mfr # 53YU52
Zoro # G2766080
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 7/8" |
Socket Sizes | 7/8 in |
Socket Depth | Standard |
Socket Size | 7/8 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Item | Socket |
Tether Capable | Tether Capable |
Standards | ASME B107.110-2012 |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Locking | No |
Tether Ready | Yes |
Non-Sparking | No |
Insulated | No |
Description
Socket, Socket Size 7/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Force Pencil Die Grinder, High Speed Straight, Bare Tool ToolKit, 18 Collet, 54000 RPM, 01 hp, 1 (5978A)
- WIHA Metric L-Shape Ball Hex Key, 5 mm Tip Size (36924)
- MITUTOYO Dial Indicator, .001, 1 In, 3/8, FB (2416AB-10)
- EMPIRE LEVEL 12" True Blue Combination Square (E250)
- WESTWARD 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YU53)
- WESTWARD 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YU44)
- WESTWARD 1/2 in Drive, 1" Triple Square SAE Socket, 12 Points (53YU54)
- WESTWARD 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YT80)
- WESTWARD 3/4 in Drive, 30mm 6 pt Metric Socket, 6 Points (10E325)
- WESTWARD 1/2 in Drive, 22mm 12 pt Metric Socket, 12 Points (5MT28)
- URREA 1" Drive 6-Point Short Socket 3/4" (5424H)
- Westward Sockets