Shop All Sockets
Westward
1/2 in Drive, 7/8" Hex SAE Socket, 6 Points
Mfr # 53YU91
Zoro # G2766309
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 7/8" |
Socket Depth | Deep |
Socket Sizes | 7/8 in |
Socket Size | 7/8 in |
Description
Socket, Socket Size 7/8 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 16.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fluted Rub Brick, 20 Grit, 6"x2"x2 (CF462)
- STARRETT Parallels Pair (384X)
- KYOCERA External Grooving Toolholder, KGDL 1616H3T20 (KGDL1616H3T20)
- KRAFT TOOL Steel Clevis, Wood Handle, 5 ft. (CC386)
- WESTWARD 1/2 in Drive, 5/8" Hex SAE Socket, 6 Points (53YU87)
- WESTWARD 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (53YU85)
- WESTWARD 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (53YU90)
- WESTWARD 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (53YU70)
- WESTWARD 1/4 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YR60)
- WESTWARD 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YT10)
- URREA 1/2" Drive 6-Point Deep Socket 1/2" (5316H)
- Westward Sockets