Shop All Sockets
Westward
1/2 in Drive, 7/8" Hex SAE Socket, 6 Points
Mfr # 53YU13
Zoro # G2766010
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 7/8" |
Socket Sizes | 7/8 in |
Socket Depth | Standard |
Socket Size | 7/8 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Drive Type | Hand |
Item | Socket |
Standards | ASME B107.110-2012 |
Tether Capable | Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | Yes |
Locking | No |
Insulated | No |
Socket Shape | 6-Point |
Non-Sparking | No |
Description
Socket, Socket Size 7/8 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS RULE/GAUGE (GN16ME)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 9-1/2 In, Fiberglass (AM1BRFG)
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.5121X55)
- OSG Thread Forming Tap, 1/2"-13, Plug, Bright, 0 Flutes (1400143900)
- WESTWARD 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (53YU10)
- WESTWARD 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (53YU08)
- WESTWARD 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (53YU16)
- WESTWARD 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (53YR91)
- WESTWARD 3/4 in Drive, 2-1/2" 12 pt SAE Socket, 12 Points (45J211)
- WESTWARD 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (10E279)
- KO-KEN Socket 17mm Nut Grip 28mm 3/8 Sq. Drive (3450M-17)
- Westward Sockets