Shop All Sockets
Westward
1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points
Mfr # 10E217
Zoro # G5087564
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 5/8 in |
Size | 7/8" |
Socket Sizes | 7/8 in |
Socket Depth | Standard |
Socket Size | 7/8 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Flex Socket |
Standards | ASME B107.1 |
Drive Type | Hand |
Features | Flex |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Tether Ready | Yes |
Socket Shape | 12-Point |
Shop By | Closeouts |
Type | Flex |
Description
Flex Socket, Socket Size 7/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM Heavy Duty Automatic Center Punch (606302)
- FEIN Oscillating Saw Blades, 1-3/8In, PK10 (63502126290)
- ANDERSON POWER PRODUCTS Crimp Kit, 350 A, Gray 3/0 ga (124109-001)
- WIDIA Tap Sets, 2-3/8" L, #10-24 Tap Thread Size (15323)
- WESTWARD 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (10E216)
- WESTWARD 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YT10)
- WESTWARD 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YT05)
- WESTWARD 3/4 in Drive, 21mm 12 pt Metric Socket, 12 Points (5MX44)
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E255)
- WESTWARD 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (53YT54)
- CAPRI TOOLS 3/8 in Drive 9/16 in 6-Point SAE Deep Socket (1-2384)
- Westward Sockets & Ratchets