Shop All Sockets
Westward
1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points
Mfr # 53YU45
Zoro # G2616061
original price:
$3.34
7% off
new price: $3.09
/ea
$3.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 7/16" |
Socket Sizes | 7/16 in |
Socket Depth | Standard |
Socket Size | 7/16 in |
Description
Socket, Socket Size 7/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 7.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 7/32 (55246)
- HALDER SUPERCRAFT Dead Blow Hammer, 62 oz., 12-3/4" (3377060)
- MILWAUKEE TOOL 1-1/8" S&D Black Oxide Drill Bit (48-89-2756)
- WHEELER-REX 6 ft./2M Diameter Tape, Metric (71)
- WESTWARD 1/2 in Drive, 1" Triple Square SAE Socket, 12 Points (53YU54)
- WESTWARD 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YU48)
- WESTWARD 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YU46)
- WESTWARD 1/2 in Drive, 19mm Torx(R) Metric Socket, 12 Points (53YV49)
- WESTWARD 3/4 in Drive, 20mm 12 pt Metric Socket, 12 Points (20HW76)
- WESTWARD 1/4 in Drive, 4.5mm Hex Metric Socket, 6 Points (53YP86)
- VIM PRODUCTS Socket Rack, 10-1/2" Studs, 1/2" (VIMV522)
- Westward Sockets