Shop All Sockets
Westward
1/2 in Drive, 7/16" Hex SAE Socket, 6 Points
Mfr # 53YU84
Zoro # G2766281
original price:
$6.03
12% off
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 7/16" |
Socket Depth | Deep |
Socket Sizes | 7/16 in |
Socket Size | 7/16 in |
Description
Socket, Socket Size 7/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 7.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M08X40, Entirely Stainless Steel, Electropolished (K0124.208X40)
- STARRETT Wood Cutting, Unified Shank, Bi-Metal Unique, Jig Saw Blades, 3" X 5/16 X .050 X 10 Tpi, 5Pk (BU310T)
- GLOBAL INDUSTRIAL Autofeed Drain Cleaner Machine For 2-4 Pipe, 220 RPM, 75' Cable (670440)
- JACOBS AO403 Arbor 4MT/3JT (7321N)
- WESTWARD 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (53YU85)
- WESTWARD 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (53YU96)
- WESTWARD 1/2 in Drive, 1-5/16" Hex SAE Socket, 6 Points (53YU98)
- WESTWARD 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (53YT71)
- WESTWARD 1/4 in Drive, 7/32" 12 pt SAE Socket, 12 Points (5MV56)
- WESTWARD 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YR18)
- WESTWARD 1 in Drive, 70mm 12 pt Metric Socket, 12 Points (45J253)
- Westward Sockets