Shop All Sockets
Westward
1/2 in Drive, 5/8" Hex SAE Socket, 6 Points
Mfr # 53YU87
Zoro # G2766263
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 5/8" |
Socket Sizes | 5/8 in |
Socket Depth | Deep |
Socket Size | 5/8 in |
Description
Socket, Socket Size 5/8 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 11.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Socket w/ (3204)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N11 N11, 12PK (R41CN11)
- KO-KEN Ratchet Handle 24 teeth Flexible Head 120mm Plastic Handle 3/8 Sq. Drive (2774JS-3/8)
- HHIP 0-1/2" Self Aligning Tap & Reamer Holder (3900-0293)
- WESTWARD 1/2 in Drive, 1" Hex SAE Socket, 6 Points (53YU93)
- WESTWARD 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (53YU84)
- WESTWARD 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (53YU86)
- WESTWARD 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (5MT19)
- WESTWARD 1/2 in Drive, 14mm 12 pt Metric Socket, 12 Points (5MT22)
- WESTWARD 3/4 in Drive, 23mm 6 pt Metric Socket, 6 Points (10E319)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 9mm (80255)
- Westward Sockets