Shop All Sockets
Westward
1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points
Mfr # 53YV23
Zoro # G2616457
product price: $6.05
/ea
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 3/8" |
Socket Depth | Deep |
Socket Sizes | 3/8 in |
Socket Size | 3/8 in |
Description
Socket, Socket Size 3/8 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 7.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Metric Plain Ball Hex Key, 6 mm Tip Size, 7 13/32 in Long, 5 1/8 in Short (DT 2142 6)
- GEARWRENCH 1/4" Drive 72 Geared Teeth Roto Head Style Roto Ratchet, 6.75" L, Bright Chrome Finish (81224)
- MITUTOYO Inside Micrometer, 4 to 40" (139-202)
- MILWAUKEE TOOL Electricians Tool Kit, 18 Pieces (48-22-0140, 2407-22)
- WESTWARD 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (53YV38)
- WESTWARD 1/2 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points (53YV34)
- WESTWARD 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YV31)
- WESTWARD 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YT86)
- WESTWARD 3/8 in Drive, 9/32" 6 pt SAE Socket, 6 Points (10E883)
- WESTWARD 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (53YR82)
- LISLE Tap Socket, 8 for 1/8" Taps (70660)
- Westward Sockets