Shop All Sockets
Westward
1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points
Mfr # 53YU44
Zoro # G2616113
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 3/8" |
Socket Sizes | 3/8 in |
Socket Depth | Standard |
Socket Size | 3/8 in |
Description
Socket, Socket Size 3/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 7.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 43/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR43/64)
- KLEIN TOOLS 8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (D228-8-INS)
- GEDORE Open Ended Wrench, 24mm (894 24)
- UNITED ABRASIVES/SAIT Saw BladeT116x332x1IronworkerPK10 (24011)
- WESTWARD 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points (53YU60)
- WESTWARD 1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YU51)
- WESTWARD 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YU52)
- WESTWARD 1/2 in Drive, 30mm Hex Metric Socket, 6 Points (53YU42)
- WESTWARD 3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YT95)
- WESTWARD 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (10E904)
- PROTO 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J4714LT)
- Westward Sockets & Ratchets