Shop All Sockets
Westward
1/2 in Drive, 3/8" Hex SAE Socket, 6 Points
Mfr # 53YU05
Zoro # G2765977
original price:
$2.42
9% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 3/8" |
Socket Depth | Standard |
Socket Sizes | 3/8 in |
Socket Size | 3/8 in |
Description
Socket, Socket Size 3/8 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 7.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALDEN Drill/Extractor Tool, 5/16 Size/Capacity (3127P)
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute, 30 (GG830F-6)
- MILWAUKEE TOOL Comfort Grip Crimping Pliers (48-22-6103)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 12.80mm (C22909)
- WESTWARD 1/2 in Drive, 7/8" Hex SAE Socket, 6 Points (53YU13)
- WESTWARD 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (53YU10)
- WESTWARD 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (53YU19)
- WESTWARD 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (5MT42)
- WESTWARD 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YT21)
- WESTWARD 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (53YT36)
- LISLE Red Magnetic Socket Holder, 1/2" Dr (40900)
- Westward Sockets