Shop All Sockets
Westward
1/2 in Drive, 3/4" Hex SAE Socket, 6 Points
Mfr # 53YU89
Zoro # G2616299
original price:
$5.97
9% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 3/4" |
Socket Sizes | 3/4 in |
Socket Depth | Deep |
Socket Size | 3/4 in |
Description
Socket, Socket Size 3/4 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 14.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/64"x6" HSS Aircraft Extension Drill Bit, Flute Length: 1-3/4" (D/AA/CX69/64)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (4530Y-200)
- BON TOOL Bon 11-130 Tote Bag, 21" Heavy Duty Canvas (11-130)
- WESTWARD Hand File, Knife Shape, 4 In, 82/84 TPI (12F819)
- WESTWARD 1/2 in Drive, 5/8" Hex SAE Socket, 6 Points (53YU87)
- WESTWARD 1/2 in Drive, 15/16" Hex SAE Socket, 6 Points (53YU92)
- WESTWARD 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (53YU96)
- WESTWARD 3/8 in Drive, 11/32" Hex SAE Socket, 6 Points (53YT37)
- WESTWARD 1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YR17)
- WESTWARD 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (53YT46)
- TEKTON 1/2 Inch Drive x 5/8 Inch 6-Point Socket (SHD22016)
- Westward Sockets