Shop All Sockets
Westward
1/2 in Drive, 3/4" Hex SAE Socket, 6 Points
Mfr # 53YU11
Zoro # G2766001
original price:
$3.79
10% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 3/4" |
Socket Sizes | 3/4 in |
Socket Depth | Standard |
Socket Size | 3/4 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Standards | ASME B107.110-2012 |
Drive Type | Hand |
Item | Socket |
Tether Capable | Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Locking | No |
Non-Sparking | No |
Tether Ready | Yes |
Socket Shape | 6-Point |
Insulated | No |
Description
Socket, Socket Size 3/4 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 9/16 in Size 6 pt Deep Depth, Black Oxide (J10025L)
- WOODWARD FAB Metal Corner Notcher, High Chrome, 16 ga. (SP NOTCHER)
- EAZYPOWER Tap and Titanium Drll Set, 10-24NC, 2 pcs. (82733)
- KIPP Adjustable Handle, Size: 2 M10X25 Zinc, Black Satin, Comp: Stainless Steel (K0117.2101X25)
- WESTWARD 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (53YU17)
- WESTWARD 1/2 in Drive, 5/8" Hex SAE Socket, 6 Points (53YU09)
- WESTWARD 1/2 in Drive, 1-3/8" Hex SAE Socket, 6 Points (53YU21)
- WESTWARD 3/8 in Drive, SAE Socket, 6 Points (54PR23)
- WESTWARD 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YT76)
- WESTWARD 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (53YU89)
- PROTO 3/8 in Drive, 1/2" Spline SAE Socket, 12 Points (J5216SPL)
- Westward Sockets