Shop All Sockets
Westward
1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points
Mfr # 10E199
Zoro # G5087512
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 9/16 in |
Size | 3/4" |
Socket Sizes | 3/4 in |
Socket Depth | Standard |
Socket Size | 3/4 in |
Description
Flex Socket, Socket Size 3/4 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Precision Snap Ring Pliers-Limiter, Inte (48 31 J2)
- NUPLA Nonconductive Digging Bar with Wedge End (6894324)
- CRESCENT NICHOLSON 10" Flat Double Cut Bastard File with Ergonomic Handle - Carded (21868HNN)
- MORSE 11/16" Bi-Metal Hole Saw (MHS11)
- WESTWARD 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YT09)
- WESTWARD 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YR62)
- WESTWARD 3/8 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YU02)
- WESTWARD 1/2 in Drive, 11/16" 6 pt SAE Socket, 6 Points (5MV44)
- WESTWARD 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (53YU07)
- WESTWARD 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (5MT35)
- URREA 3/8"drive, 10mm, 6 point flex socket. (5273MH)
- Westward Sockets