Shop All Sockets
Westward
1/2 in Drive, 32mm Triple Square Metric Socket, 12 Points
Mfr # 53YU82
Zoro # G2766318
original price:
$9.04
12% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 32mm |
Socket Depth | Standard |
Socket Sizes | 32mm |
Socket Size | 32 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Tether Capable | Tether Capable |
Item | Socket |
Standards | ASME B107.110-2012 |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Locking | No |
Non-Sparking | No |
Tether Ready | Yes |
Insulated | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 32 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 3/16,135 Deg (2UFV4)
- WIHA Phillips #3 Round (31120)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/2x4 (C61855)
- KO-KEN Universal Socket 10mm Nut Grip 32.5mm 1/4 Sq. Drive (2441M-10)
- WESTWARD 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YU65)
- WESTWARD 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points (53YU75)
- WESTWARD 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YU74)
- WESTWARD Breaker Bar, 1 " Dr, 26 " (45J265)
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E255)
- WESTWARD 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (33M341)
- POWERBUILT 1/2' Drive 9/16" 12Pt Socket (642001)
- Westward Sockets