Shop All Sockets
Westward
1/2 in Drive, 30mm Triple Square Metric Socket, 12 Points
Mfr # 53YU81
Zoro # G2766290
product price: $9.09
/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 30mm |
Socket Sizes | 30mm |
Socket Depth | Standard |
Socket Size | 30 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Socket |
Tether Capable | Tether Capable |
Standards | ASME B107.110-2012 |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Non-Sparking | No |
Socket Shape | 12-Point |
Insulated | No |
Locking | No |
Tether Ready | Yes |
Description
Socket, Socket Size 30 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Demolition Metal Cutting Bi-Metal Reciprocating Blade RSB-D Cle-Line 6"X1"X0.042" 14T (10/Tube) (C30138)
- DEWALT RouterAccess, CenteringCone, # of Pieces 1 (DNP617)
- DREMEL Abrasive Point, 1/2in dia., Silicone (516)
- MILWAUKEE TOOL Combo Kit, 12V, 2.1 lb, Li Ion Battery (3497-22, 48-11-2425, 48-32-4403)
- WESTWARD 1/2 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YU71)
- WESTWARD 1/2 in Drive, 21mm Triple Square Metric Socket, 12 Points (53YU72)
- WESTWARD 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YU68)
- WESTWARD 1 in Drive, 71mm 12 pt Metric Socket, 12 Points (45J254)
- WESTWARD 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (53YT58)
- WESTWARD 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (53YR95)
- URREA 3/8"drive, 9mm, 6 point deep socket. (5009HM)
- Westward Sockets