Shop All Sockets
Westward
1/2 in Drive, 30mm Hex Metric Socket, 6 Points
Mfr # 53YV21
Zoro # G2616518
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 30mm |
Socket Sizes | 30mm |
Socket Depth | Deep |
Socket Size | 30 mm |
Description
Socket, Socket Size 30 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 22.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Extension, SAE (KTI-33006)
- WESTWARD 3/4 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (10E275)
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (236040)
- GS TOOLING 20.0mm Diameter x 20mm Shank 4-Flute Regular Length Ball Nose Typhoon Red Series Carbide End Mills (101889)
- WESTWARD 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (53YV19)
- WESTWARD 1/2 in Drive, 26mm Hex Metric Socket, 6 Points (53YV17)
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (53YV10)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR30)
- WESTWARD 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (53YT66)
- WESTWARD 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YV44)
- TEKTON 3/8 Inch Drive x 11 mm Deep 6-Point Socket (SHD13111)
- Westward Sockets & Ratchets