Shop All Sockets
Westward
1/2 in Drive, 30mm Hex Metric Socket, 6 Points
Mfr # 53YU42
Zoro # G2616019
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 30mm |
Socket Sizes | 30mm |
Socket Depth | Standard |
Socket Size | 30 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Standards | ASME B107.110-2012 |
Item | Socket |
Drive Type | Hand |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Tether Ready | Yes |
Locking | No |
Socket Shape | 6-Point |
Insulated | No |
Non-Sparking | No |
Description
Socket, Socket Size 30 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 4 in. High Carbon Steel T-Shank Clean Wood Jig Saw Blade 6 TPI 5 pk (DJT101D5)
- MILWAUKEE TOOL Cordless Drill/Driver Kit, 3/8 in Chuck (2505-22, 48-11-2460)
- OTC Extra Legs, Steel, For Use With 5U733 (1104)
- URREA Service Wrench, 55 Mm opening size (U3555M)
- WESTWARD 1/2 in Drive, 20mm Hex Metric Socket, 6 Points (53YU32)
- WESTWARD 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (53YU39)
- WESTWARD 1/2 in Drive, 11mm Hex Metric Socket, 6 Points (53YU23)
- WESTWARD 3/4 in Drive, 27mm 6 pt Metric Socket, 6 Points (10E344)
- WESTWARD 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (53YT57)
- WESTWARD 3/8 in Drive, Metric Socket, 6 Points (1KEJ5)
- PROTO 1/4 in Drive, 9/32" Triple Square SAE Socket, 12 Points (J4709LT)
- Westward Sockets