Shop All Sockets
Westward
1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points
Mfr # 53YU80
Zoro # G2766333
original price:
$9.27
12% off
new price: $8.09
/ea
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 29mm |
Socket Sizes | 29mm |
Socket Depth | Standard |
Socket Size | 29 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Socket |
Drive Type | Hand |
Standards | ASME B107.110-2012 |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Tether Ready | Yes |
Non-Sparking | No |
Socket Shape | 12-Point |
Insulated | No |
Locking | No |
Description
Socket, Socket Size 29 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Safety Cutter Mfr. No. SP-O17 or SPD-017, 5 1/2 in L (S7HLC)
- ZORO SELECT 29pc. Bright 118 Degrees Drill Bit Set (450-000029)
- WESTWARD 3/8 in Drive Impact Socket Bit 5 mm, Metric (4LZC7)
- KLEIN TOOLS Replacement Socket for 90-Degree Impact Wrench (BAT20LWS)
- WESTWARD 1/2 in Drive, 21mm Triple Square Metric Socket, 12 Points (53YU72)
- WESTWARD 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (53YU77)
- WESTWARD 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (53YU78)
- WESTWARD 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (10E278)
- WESTWARD 3/8 in Drive, 19mm Triple Square Metric Socket, 12 Points (53YT27)
- WESTWARD 3/4 in Drive, 1" 12 pt SAE Socket, 12 Points (5MX78)
- STEELMAN 1/4" Drive x 10mm Deep 6-Point Metric Single Socket (78421)
- Westward Sockets & Ratchets