Shop All Sockets
Westward
1/2 in Drive, 29mm 12 pt Metric Socket, 12 Points
Mfr # 10E268
Zoro # G5087826
original price:
$7.53
65% off
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/32 in |
Size | 29mm |
Socket Depth | Deep |
Socket Sizes | 29mm |
Socket Size | 29 mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Standards | ASME B107.5M |
Tether Capable | Tether Capable |
Drive Type | Hand |
Item | Deep Socket |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Tether Ready | Yes |
Shop By | Closeouts |
Product Type | Socket |
Description
Socket, Socket Size 29 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Power Tool Battery, TOOL-411LI-15 (TOOL-411LI-15)
- MILWAUKEE TOOL 6 in. 5 TPI SAWZALL Reciprocating Saw Blade for Nail Embedded Wood (Bulk) (48-01-7035)
- JET Pneumatic R12 Ro Palm Sander, 5In. (JAT-730)
- DEWALT 8-32 UNC Drill Tap (DWADT1420)
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E265)
- WESTWARD 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (10E262)
- WESTWARD 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (10E267)
- WESTWARD 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (53YU08)
- WESTWARD 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (53YV01)
- WESTWARD 1/2 in Drive, 22mm 12 pt Metric Socket, 12 Points (5MT28)
- URREA 1/4"drive, 15mm, 6 point Metric flex socket (4815M)
- Westward Sockets & Ratchets