Shop All Sockets
Westward
1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points
Mfr # 53YU79
Zoro # G2616262
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 28mm |
Socket Sizes | 28mm |
Socket Depth | Standard |
Socket Size | 28 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Socket |
Standards | ASME B107.110-2012 |
Drive Type | Hand |
Tether Capable | Tether Capable |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Non-Sparking | No |
Locking | No |
Insulated | No |
Socket Shape | 12-Point |
Tether Ready | Yes |
Description
Socket, Socket Size 28 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 6-24mm, 19 Pc (86224)
- ELESA Black-oxide steel clamping element, threaded screw, ERZ.95 p-M10x50 (ERZ-p)
- DRILL AMERICA 19/64" Cobalt Jobber Length Drill Bit (DWDCO19/64)
- LISLE RAZOR BLADE SCRAPER (LI52460)
- WESTWARD 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YU65)
- WESTWARD 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YU66)
- WESTWARD 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YU74)
- WESTWARD 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (53YV06)
- WESTWARD 1/4 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YR16)
- WESTWARD 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YV23)
- WESTWARD Breaker Bar, 1/2" Drive, Overall 15" L (440G01)
- Westward Sockets & Ratchets