Shop All Sockets
Westward
1/2 in Drive, 28mm Hex Metric Socket, 6 Points
Mfr # 53YU40
Zoro # G2615842
original price:
$7.37
12% off
new price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 28mm |
Socket Sizes | 28mm |
Socket Depth | Standard |
Socket Size | 28 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Item | Socket |
Standards | ASME B107.110-2012 |
Tether Capable | Tether Capable |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Insulated | No |
Socket Shape | 6-Point |
Locking | No |
Non-Sparking | No |
Tether Ready | Yes |
Description
Socket, Socket Size 28 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"-24 HSS Machine and Fraction Hand Tap Set (T/A54523)
- ULLMAN DEVICES LED Lighted Flexible Magnetic Spring Claw (16MLT)
- PROTO 1" Drive Impact Drive Adapter (J07656)
- ONSRUD Engraving Tool, Carbide, 0.040 In, 60 Deg (37-09)
- WESTWARD 1/2 in Drive, 17mm Hex Metric Socket, 6 Points (53YU29)
- WESTWARD 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (53YU27)
- WESTWARD 1/2 in Drive, 25mm Hex Metric Socket, 6 Points (53YU37)
- WESTWARD 1 in Drive, 3" 12 pt SAE Socket, 12 Points (45J238)
- WESTWARD 3/8 in Drive, 7/16" Hex SAE Socket, 6 Points (53YR68)
- WESTWARD Breaker Bar, 1 " Dr, 26 " (45J265)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 1-1/8 inch (642532 1.1/8)
- Westward Sockets