Shop All Sockets
Westward
1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points
Mfr # 10E267
Zoro # G5087817
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/32 in |
Size | 28mm |
Socket Depth | Deep |
Socket Sizes | 28mm |
Socket Size | 28 mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Deep Socket |
Standards | ASME B107.5M |
Tether Capable | Tether Capable |
Drive Type | Hand |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | Yes |
Socket Shape | 12-Point |
Shop By | Closeouts |
Product Type | Socket |
Description
Socket, Socket Size 28 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 1/4, 1-13/16 In Alum (GL4X2000T----01)
- PORTER-CABLE 20V MAX* Cordless 4-Tool Combo Kit (PCCK616L4)
- LEATHERMAN Leatherman 4-1/2" Black Leather Box Sheath (934885)
- MAYHEW 1" X 8" Flat Cold Chisel (10220)
- WESTWARD 1/2 in Drive, 21mm 12 pt Metric Socket, 12 Points (10E263)
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E265)
- WESTWARD 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (10E262)
- WESTWARD 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YT06)
- WESTWARD 3/4 in Drive, 2-1/4" 12 pt SAE Socket, 12 Points (45J209)
- WESTWARD 3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YT25)
- POWERBUILT 3/8" Drive 10Mm 12Pt Socket (641015)
- Westward Sockets & Ratchets