Shop All Sockets
Westward
1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points
Mfr # 53YV57
Zoro # G2766607
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 27mm |
Socket Sizes | 27mm |
Socket Depth | Deep |
Socket Size | 27 mm |
Description
Socket, Socket Size 27 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 20.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File Set, Bastard/Smooth, 4 Pc (10Z757)
- MAYHEW Pinch Bars, Pinch Point Bar, 30 In. L (75006)
- VERSADRIVE HMT Rapid-Lock Magnet Drill Adapter, 3/4 in. Shank (111035-01)
- MILWAUKEE TOOL 1 in. x 8 in. x 13 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3952)
- WESTWARD 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YV46)
- WESTWARD 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points (53YV54)
- WESTWARD 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (53YV59)
- WESTWARD 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YT73)
- WESTWARD 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (53YR91)
- WESTWARD 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (10E872)
- KLEIN TOOLS 3/8" Drive, 1/2" SAE Socket, 6 Points (65712)
- Westward Sockets & Ratchets