Shop All Sockets
Westward
1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points
Mfr # 53YU77
Zoro # G2616323
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 26mm |
Socket Sizes | 26mm |
Socket Depth | Standard |
Socket Size | 26 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | ASME B107.110-2012 |
Item | Socket |
Drive Type | Hand |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Non-Sparking | No |
Insulated | No |
Socket Shape | 12-Point |
Locking | No |
Tether Ready | Yes |
Description
Socket, Socket Size 26 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/8" x 1" Annular Cutter (49-59-2012)
- DUSTLESS TECHNOLOGIES S Wand, 1.5" (Slurry Vac) (H0134)
- LINK HANDLES Handle Blksmth Hmmr 15In Lgth (65725)
- PRECISION TWIST DRILL Spiral Point Tap, #6X32, UNC (15346-32H3NO2)
- WESTWARD 1/2 in Drive, 32mm Triple Square Metric Socket, 12 Points (53YU82)
- WESTWARD 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YU76)
- WESTWARD 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (53YU78)
- WESTWARD 3/4 in Drive, 1-9/16" 12 pt SAE Socket, 12 Points (20HW67)
- WESTWARD 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (53YR69)
- WESTWARD 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (53YU86)
- PROTO 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (J5324H)
- Westward Sockets & Ratchets