Shop All Sockets
Westward
1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points
Mfr # 10E266
Zoro # G5087801
original price:
$10.17
79% off
new price: $2.09
/ea
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/32 in |
Size | 26mm |
Socket Sizes | 26mm |
Socket Depth | Deep |
Socket Size | 26 mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Standards | ASME B107.5M |
Item | Deep Socket |
Drive Type | Hand |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Tether Ready | Yes |
Shop By | Closeouts |
Product Type | Socket |
Description
Socket, Socket Size 26 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/8" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5477)
- IRWIN MINI QUICKGRIP CLAMP 6"" (1964742)
- SK PROFESSIONAL TOOLS Screwdriver 1/8 in Round with Hex Bolster (79117)
- GARANT Screwdriver for Pozidriv- with 2-component Haptoprene handle- Cross-head size: 2 (667712 2)
- WESTWARD 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (10E267)
- WESTWARD 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (10E269)
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E265)
- WESTWARD 1/2 in Drive, 23mm Hex Metric Socket, 6 Points (53YV14)
- WESTWARD 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (53YP80)
- WESTWARD 1 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points (45J228)
- WESTWARD 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (53YU88)
- Westward Sockets & Ratchets