Shop All Sockets
Westward
1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points
Mfr # 53YU76
Zoro # G2616159
original price:
$6.83
12% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 25mm |
Socket Sizes | 25mm |
Socket Depth | Standard |
Socket Size | 25 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Tether Capable | Tether Capable |
Item | Socket |
Standards | ASME B107.110-2012 |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Locking | No |
Tether Ready | Yes |
Non-Sparking | No |
Insulated | No |
Description
Socket, Socket Size 25 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025389)
- EZRED MONSTER SCRAPER 19" (EZMS1900)
- V-8 TOOLS Impact Extension, 24", 1/2F X 3/8M (98024)
- POWERBUILT 1/2" Drive 5/8" Deep Impact Socket (647172)
- WESTWARD 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YU74)
- WESTWARD 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YU67)
- WESTWARD 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YU63)
- WESTWARD Breaker Bar, 1/2 in Drive Size, Flexible Head, 18 in Overall Length, Smooth Grip, Alloy Steel (5TZE0)
- WESTWARD 1/2 in Drive, 15/16" Hex SAE Socket, 6 Points (53YU92)
- WESTWARD 1/2 in Drive, 9mm 12 pt Metric Socket, 12 Points (10E251)
- PROTO 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5022)
- Westward Sockets & Ratchets