Shop All Sockets
Westward
1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points
Mfr # 10E265
Zoro # G5087792
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/32 in |
Size | 25mm |
Socket Depth | Deep |
Socket Sizes | 25mm |
Socket Size | 25 mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Deep Socket |
Drive Type | Hand |
Standards | ASME B107.5M |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Tether Ready | Yes |
Shop By | Closeouts |
Product Type | Socket |
Description
Socket, Socket Size 25 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5328)
- KIPP Star Grip, Similar To DIN 6336, D=1/2-13, D1= 63 H=40, Internal Thread, Cap and Grip: Black Plastic (K0154.2A5)
- WESTWARD 1/4 in Drive Impact Socket 4 mm Size 6 pt Deep Depth, Black Oxide (4LXX1)
- MILWAUKEE TOOL SDS MAX 12" Tamper Shank (48-62-4092)
- WESTWARD 1/2 in Drive, 9mm 12 pt Metric Socket, 12 Points (10E261)
- WESTWARD 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (10E267)
- WESTWARD 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (10E262)
- WESTWARD 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (53YR87)
- WESTWARD 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (53YT40)
- WESTWARD 1/2 in Drive, 12mm 12 pt Metric Socket, 12 Points (1FAC8)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 13mm Deep Length, Chrome Socket (D008213)
- Westward Sockets & Ratchets