Shop All Sockets
Westward
1/2 in Drive, 25/32" 6 pt SAE Socket, 6 Points
Mfr # 10E191
Zoro # G5087494
product price: $0.83
/ea
$0.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 25/32" |
Socket Sizes | 25/32 in |
Socket Depth | Standard |
Socket Size | 25/32 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 6 pt |
Drive Type | Hand |
Item | Socket |
Standards | ASME B107.1 |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Tether Ready | Yes |
Socket Shape | 6-Point |
Shop By | Closeouts |
Description
Socket, Socket Size 25/32 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DIE 1"" HEX 3/8-24NF (9436)
- DEWALT 20V 3/4" Hog Ring Retention Pin (DCF897P2 / DCB205)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 1/2 in., Revrsbl (1216RCU)
- PROTO Ratcheting Wrench, Head Size 9/32 in. (JSCV09T)
- WESTWARD 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (53YU17)
- WESTWARD 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (53YU07)
- WESTWARD 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (53YU19)
- WESTWARD 3/4 in Drive, 2" 12 pt SAE Socket, 12 Points (5MX91)
- WESTWARD 3/8 in Drive, 11/16" Torx(R) SAE Socket, 12 Points (53YT78)
- WESTWARD 3/4 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (5MX86)
- CTA MANUFACTURING VAG BRAKE CALIPER SOCKET 10 PT X 11.5 (CTA5029)
- Westward Sockets