Shop All Sockets
Westward
1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points
Mfr # 53YV54
Zoro # G2616667
original price:
$7.27
12% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 24mm |
Socket Depth | Deep |
Socket Sizes | 24mm |
Socket Size | 24 mm |
Description
Socket, Socket Size 24 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 18.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Plastic Magnetic Push Stick Set (10229)
- MILWAUKEE TOOL Drain Cleaning Cable: 1/2 in Dia., 6 ft Lg., Hollow Core, Bulb Auger, 4 in Max. Pipe Dia. (48-53-3576)
- BOSCH Dia Blade Tuckpointing Premium 5In (DD500)
- WILLIAMS Williams 32 oz. Ball Peen Hammer (20546)
- WESTWARD 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (53YV59)
- WESTWARD 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YV55)
- WESTWARD 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YV46)
- WESTWARD 3/4 in Drive, 54mm 12 pt Metric Socket, 12 Points (20HW71)
- WESTWARD 3/4 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (5MX80)
- WESTWARD 1/2 in Drive, 13/16", 5/8", 9/16", 16mm, 21mm SAE, Metric Socket, 6 Points (54PR27)
- WESTWARD 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (53YR63)
- Westward Sockets & Ratchets