Shop All Sockets
Westward
1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points
Mfr # 53YU75
Zoro # G2616210
original price:
$7.39
12% off
new price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 24mm |
Socket Sizes | 24mm |
Socket Depth | Standard |
Socket Size | 24 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Tether Capable | Tether Capable |
Drive Type | Hand |
Item | Socket |
Standards | ASME B107.110-2012 |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Non-Sparking | No |
Socket Shape | 12-Point |
Tether Ready | Yes |
Locking | No |
Insulated | No |
Description
Socket, Socket Size 24 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Heavy Duty Fixed Blade Folding Knife - Includes 3 Blades (OX-P224301)
- THE BRUSH MAN Ergonomic Quick-Change Utility Knife, Rubber Grips, 6PK (KNIFE-RETR-HD)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 1/4-28 (7552-4)
- J.W. WINCO GN451.1-51-19-3/8X16-55 Rubber Bumper Stainless, Threaded Studs (451.1-51-19-3/8-55)
- WESTWARD 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (53YU78)
- WESTWARD 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YU67)
- WESTWARD 1/2 in Drive, 22mm Torx(R) Metric Socket, 12 Points (53YU73)
- WESTWARD 1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YR12)
- WESTWARD 3/4 in Drive, 1-13/16" 12 pt SAE Socket, 12 Points (5MX89)
- WESTWARD 3/8 in Drive, 11/16" 6 pt SAE Socket, 6 Points (1EZZ5)
- WESTWARD 1/2 in Drive, 5/8" Hex SAE Socket, 6 Points (53YU09)
- Westward Sockets