Shop All Sockets
Westward
1/2 in Drive, 23mm Hex Metric Socket, 6 Points
Mfr # 53YV14
Zoro # G2766397
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 23mm |
Socket Depth | Deep |
Socket Sizes | 23mm |
Socket Size | 23 mm |
Description
Socket, Socket Size 23 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 16.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 1/8" Cobalt 135 Deg. Jobber Length Drill Bit 3pk. (3016008)
- MILWAUKEE TOOL 3” Underground Replacement Blades (49-16-2774)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-1/16" X18" X 23" (48-20-3958)
- URREA Heavy-duty SAE/metric ball-end L-type hex key set 22Pc (49822HD)
- WESTWARD 1/2 in Drive, 26mm Hex Metric Socket, 6 Points (53YV17)
- WESTWARD 1/2 in Drive, 32mm Hex Metric Socket, 6 Points (53YV22)
- WESTWARD 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (53YV18)
- WESTWARD 1/4 in Drive, SAE Socket, 8 Points (20HW63)
- WESTWARD 1/4 in Drive, 3.5mm Hex Metric Socket, 6 Points (53YP84)
- WESTWARD 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (53YP94)
- URREA 1/2" Drive 6-Point Deep Socket 15/16" (5330H)
- Westward Sockets