Shop All Sockets
Westward
1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points
Mfr # 10E254
Zoro # G5087747
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 5/8 in |
Size | 23mm |
Socket Sizes | 23mm |
Socket Depth | Standard |
Socket Size | 23 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Drive Type | Hand |
Standards | ASME B107.5M |
Tether Capable | Tether Capable |
Item | Socket |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | Yes |
Socket Shape | 12-Point |
Description
Socket, Socket Size 23 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL ESD Screwdriver Set, Star, 4 Pc (58-0339)
- DIABLO FORSTNER DRILL BIT2-1/8"" (FB-016)
- GEDORE Strap and Fittings Wrench, 12" L Handle (126008)
- DEWALT 3/8 in, 12V DC Cordless Drill, Battery Included (DCD710S2)
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E255)
- WESTWARD 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YT04)
- WESTWARD 1/2 in Drive, 32mm Triple Square Metric Socket, 12 Points (53YU82)
- WESTWARD 1 in Drive, 2-7/16" 12 pt SAE Socket, 12 Points (45J232)
- WESTWARD 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YU52)
- WESTWARD 3/4 in Drive, 1-5/8" 12 pt SAE Socket, 12 Points (5MX87)
- TEKTON 3/8 Inch Drive x 3/4 Inch 12-Point Socket (SHD12219)
- Westward Sockets