Shop All Sockets
Westward
1/2 in Drive, 22mm Torx(R) Metric Socket, 12 Points
Mfr # 53YU73
Zoro # G2766193
original price:
$4.82
13% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 22mm |
Socket Depth | Standard |
Socket Sizes | 22mm |
Socket Size | 22 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Torx(R) |
Tether Capable | Tether Capable |
Item | Socket |
Standards | ASME B107.110-2012 |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Non-Sparking | No |
Tether Ready | Yes |
Socket Shape | 12-Point |
Insulated | No |
Locking | No |
Description
Socket, Socket Size 22 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Tap Plug, 5 Flutes (15422)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- DAYTON Large Turning Roll Dies, PK2 (TT40807057G)
- INGERSOLL-RAND Air Ratchet Wrench (1211MAX-D4)
- WESTWARD 1/2 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YU69)
- WESTWARD 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (53YU78)
- WESTWARD 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (53YU79)
- WESTWARD 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (33M341)
- WESTWARD 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (53YV15)
- WESTWARD 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (53YU18)
- DYNAMIC Tools 1/2" Drive 12 Point SAE, 1/2" Deep Length, Chrome Finish Socket (D015616)
- Westward Sockets