Shop All Sockets
Westward
1/2 in Drive, 21mm Triple Square Metric Socket, 12 Points
Mfr # 53YU72
Zoro # G2766220
original price:
$3.95
11% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 21mm |
Socket Sizes | 21mm |
Socket Depth | Standard |
Socket Size | 21 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | ASME B107.110-2012 |
Tether Capable | Tether Capable |
Drive Type | Hand |
Item | Socket |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Locking | No |
Insulated | No |
Socket Shape | 12-Point |
Non-Sparking | No |
Tether Ready | Yes |
Description
Socket, Socket Size 21 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Casting Vise With Swivel Base 125 mm (CASWSB-125)
- COUNCIL TOOL Sledge Hammer, 12 lb Head Weight (PR1200)
- WESTWARD Hand Tap Set, HSS, #10-32, H3 Limit, PK3 (5PXK2)
- SLUGGER BY FEIN Annular Cutter, 1-1/8" dia., 2" Cutting D (63134286042)
- WESTWARD 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YU65)
- WESTWARD 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YU74)
- WESTWARD 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YU66)
- WESTWARD 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (53YR32)
- WESTWARD 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (53YT50)
- WESTWARD 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (10E303)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (45126)
- Westward Sockets & Ratchets