Shop All Sockets
Westward
1/2 in Drive, 20mm Triple Square Metric Socket, 12 Points
Mfr # 53YV50
Zoro # G2766449
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 20mm |
Socket Depth | Deep |
Socket Sizes | 20mm |
Socket Size | 20 mm |
Description
Socket, Socket Size 20 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 14.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA 14" Fire Rescue Saw, 5" Cut Depth, Wet/Dry, 6.5hp 2-Cycle (K970Rescue)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55320)
- DRILL AMERICA 10" Square Bastard File (DIC13196)
- IRWIN Diagonal Cutting Pliers, Oval, 8", Standard (IWHT84001)
- WESTWARD 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YV44)
- WESTWARD 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (53YV58)
- WESTWARD 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YV46)
- WESTWARD 3/4 in Drive, 1-9/16" 6 pt SAE Socket, 6 Points (10E283)
- WESTWARD 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (53YT63)
- WESTWARD 1/2 in Drive, 17mm Hex Metric Socket, 6 Points (53YU29)
- TEKTON 3/4 Inch Drive x 1-15/16 Inch 6-Point Socket (SHD32049)
- Westward Sockets