Shop All Sockets
Westward
1/2 in Drive, 20mm Hex Metric Socket, 6 Points
Mfr # 53YV11
Zoro # G2766412
original price:
$7.13
13% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 20mm |
Socket Depth | Deep |
Socket Sizes | 20mm |
Socket Size | 20 mm |
Description
Socket, Socket Size 20 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 14.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (60308)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-12MM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2616GE)
- BOSCH Cross Line Laser Kit, 1/4-20 Thread Size (GCL100-80CG)
- WESTWARD 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (53YV04)
- WESTWARD 1/2 in Drive, 12mm Hex Metric Socket, 6 Points (53YV03)
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (53YV10)
- WESTWARD 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YR18)
- WESTWARD 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (53YR91)
- WESTWARD 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YU52)
- KO-KEN Socket 24mm 6 Point 28.5mm Thin walled 1/2 Sq. Drive (14401MS-24)
- Westward Sockets & Ratchets