Shop All Sockets
Westward
1/2 in Drive, 20mm Hex Metric Socket, 6 Points
Mfr # 53YU32
Zoro # G2615833
original price:
$5.64
13% off
$4.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 20mm |
Socket Depth | Standard |
Socket Sizes | 20mm |
Socket Size | 20 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Standards | ASME B107.110-2012 |
Drive Type | Hand |
Item | Socket |
Tether Capable | Tether Capable |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Locking | No |
Socket Shape | 6-Point |
Tether Ready | Yes |
Insulated | No |
Non-Sparking | No |
Description
Socket, Socket Size 20 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Combination Punch Set, 3 Pieces (61365)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88110)
- DEWALT 4-1/2†(115 mm) PADDLE SWITCH SMALL ANGLE GRINDER (DWE4012)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 23/32 (C20746)
- WESTWARD 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (53YU39)
- WESTWARD 1/2 in Drive, 32mm Hex Metric Socket, 6 Points (53YU43)
- WESTWARD 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (53YU22)
- WESTWARD 1/4 in Drive, 4mm 12 pt Metric Socket, 12 Points (10E879)
- WESTWARD 3/4 in Drive, 28mm 6 pt Metric Socket, 6 Points (10E323)
- WESTWARD 3/4 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points (10E277)
- WRIGHT TOOL 1 in Drive, 2-1/2" 12 pt SAE Socket, 12 Points (8180)
- Westward Sockets & Ratchets