Shop All Sockets
Westward
1/2 in Drive, 19mm Hex Metric Socket, 6 Points
Mfr # 53YV10
Zoro # G2766351
original price:
$6.92
12% off
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 19mm |
Socket Depth | Deep |
Socket Sizes | 19mm |
Socket Size | 19 mm |
Description
Socket, Socket Size 19 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 14.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Nylon L-Angle Drawer Guides 10 Pack (R 7153)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Pull Knob (GI1/2S1.5-B-PL5)
- URREA Amber Screwdriver Set of 8 Pieces Comb (9600D)
- WESTWARD Combination Wrench, Metric, 15mm Size (1EYK5)
- WESTWARD 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (53YV13)
- WESTWARD 1/2 in Drive, 32mm Hex Metric Socket, 6 Points (53YV22)
- WESTWARD 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (53YV19)
- WESTWARD 1/2" Drive, 24" Breaker Bar, Chrome (5TZE1)
- WESTWARD 1 in Drive, 2" 12 pt SAE Socket, 12 Points (45J225)
- WESTWARD 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (10E259)
- STAHLWILLE TOOLS 10 mm (3/8") Socket spline-drive Spline Size 7/16 " L.28 mm (22410028)
- Westward Sockets & Ratchets