Shop All Sockets
Westward
1/2 in Drive, 18mm Hex Metric Socket, 6 Points
Mfr # 53YU30
Zoro # G2616028
original price:
$3.95
12% off
new price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 18mm |
Socket Depth | Standard |
Socket Sizes | 18mm |
Socket Size | 18 mm |
Description
Socket, Socket Size 18 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 12.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L (ZM10-L4)
- INTERSTATE PNEUMATICS Crimping Die #6, for H8 (H8-Die6)
- HHIP 20 Piece TiN Coated Single End Mill Set (8000-0020)
- BON TOOL Bon 13-511 Featheredge, Aluminum 4 Foot (13-511)
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (53YU31)
- WESTWARD 1/2 in Drive, 21mm Hex Metric Socket, 6 Points (53YU33)
- WESTWARD 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (53YU34)
- WESTWARD 3/8 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YT93)
- WESTWARD 3/8 in Drive, SAE Socket, 6 Points (54PR24)
- WESTWARD 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (53YT58)
- BETA Spinner Handle, 1/4" Drive (009000833)
- Westward Sockets