Shop All Sockets
Westward
1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points
Mfr # 53YV47
Zoro # G2616673
original price:
$5.64
11% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 17mm |
Socket Sizes | 17mm |
Socket Depth | Deep |
Socket Size | 17 mm |
Description
Socket, Socket Size 17 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 12.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 7 in Straight Jaw Locking Plier (PLK00007)
- ZORO SELECT End Mill, 2 Flutes, TiCN (204-888882)
- CRESCENT NICHOLSON 6" Round Smooth Cut Bastard File (11781)
- CURRENT TOOLS 1/2"–2" IMC Single Shoe Group (700SI)
- WESTWARD 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YV41)
- WESTWARD 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YV43)
- WESTWARD 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (53YV56)
- WESTWARD 1/2 in Drive, 1" 8 pt SAE Socket, 8 Points (10E205)
- WESTWARD 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YV32)
- WESTWARD 3/4 in Drive, 38mm 12 pt Metric Socket, 12 Points (5MX55)
- CRAFTSMAN Sockets, 1/2" Drive 10mm 12 Point Deep S (CMMT44438)
- Westward Sockets