Shop All Sockets
Westward
1/2 in Drive, 17mm Hex Metric Socket, 6 Points
Mfr # 53YU29
Zoro # G2616043
original price:
$3.79
10% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 17mm |
Socket Sizes | 17mm |
Socket Depth | Standard |
Socket Size | 17 mm |
Description
Socket, Socket Size 17 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 12.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-6152)
- MARSHALLTOWN Swimming Pool Trowel, Rnd End, 16x4-1/2 In (SP16SD)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 5/64 (C97302)
- KESON Measuring Wheel, 4 ft., Plastic Spokes (MP401P)
- WESTWARD 1/2 in Drive, 12mm Hex Metric Socket, 6 Points (53YU24)
- WESTWARD 1/2 in Drive, 21mm Hex Metric Socket, 6 Points (53YU33)
- WESTWARD 1/2 in Drive, 25mm Hex Metric Socket, 6 Points (53YU37)
- WESTWARD 3/4 in Drive, 36mm 12 pt Metric Socket, 12 Points (5MX54)
- WESTWARD 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (10E252)
- WESTWARD 3/4 in Drive, 41mm 6 pt Metric Socket, 6 Points (10E330)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5216N)
- Westward Sockets & Ratchets